Zoro Homepage

Warning Label Pushbutton

  • Mfr # 22559401

  • Zoro # G8743375


product price: $41.39
/ea

Key Features

For Use With
2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
For Use With Mfr. Model Number
2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
Fits Brand
CM
Material
Plastic
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22559401
Zoro #
G8743375
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.5 in
Overall Height
0.1 in
Overall Length
10 in

Details

Item
Warning Label Pushbutton
For Use With
2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
For Use With Mfr. Model Number
2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
Fits Brand
CM
Material
Plastic
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Series
BEH
Compatible Hoist Type
Electric Chain Hoists

Description

Warning Label, Product Type Warning Label, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series BEH, Material Plastic, Overall Length 10 in, Overall Width 3.5 in, Overall Height 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.