BFS-7502GT 7.5 In. Dia. X 1.25 In. Wool Grip Buffing Pad

  • Mfr # BFS-7502GT
  • Zoro # G604006849
product price: 
$
44.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFS-7502GT
Zoro #
G604006849
UPC #
-
Country of Origin
China

Description

Our Center T system allows you to align the buff pad with the backing plate perfect every time. We have a permanently mounted plastic stud on the buffing pad. This stud fits snuggly in our 1975 backing plate. The plastic stud is mounted in our manufacturing process with ultimate precision to ensure a perfectly balanced buffing pad. On the market today you will see metal stud systems on backing plates or portable plastic tubes for centering your pads. The metal stud system can make contact with the painted surface and plastic tubes are easily lost. For these reasons we are confident in saying we make one of the most popular systems on the market today.

Features
  • Mounting - Grip pad.
  • Dimension - 7.5 in dia. X 1.25 in.
  • Item Weight - 1.000 lbs.
  • Case Quantity - 36.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews