Shop MYTEE PRODUCTS
See all product information
Create Account
10in Bi-Level Car Wash Brush & 5ft to 13ft Long Handle w/ Soft Bristles for Truck
- Mfr # EXTBH-513
- Zoro # G416521479
product price:Â
$
67.09
/ea
Key Features
Material
Polybutylene Terephthalate (PBT) Fibers
Color
Yellow - Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXTBH-513
- Zoro #
- G416521479
- UPC #
- 840223685413
- Country of Origin
- India
- Material
- Polybutylene Terephthalate (PBT) Fibers
- Color
- Yellow - Green
Description
Heres our multifunctional 10 in Green Bi-Level Car Wash Brush with a Handle - Extends 5ft to 13ft. The gentle yet robust brush offers wide application, enabling you to clean your cars, trucks, SUVs, RV, camper, deck boat, etc. The unique bi-level bristles design helps you clear grime in corners and tight spots. You will get this brush with a handle to reach different heights and spots. It includes more features and USPs; explore below:- Measurements: Our car wash brush with a long handle is efficient in professional and personal spaces. Check out its detailed dimensions below:- Brush Frame: The length of the brush frame is 10-inch, and its width is 4 in. Brush: The brush height is 2-3/8 in. Handle: The rod's extendable length ranges from 5 feet to 13 feet, and its outer diameter is 11/4 in. Its telescopic design is convenient and easy to store. The first tube's diameter is 1 in, and the second tube's diameter is 7/8 in. Robust Materials: The entire tool is engineered from different materials to ensure strength and smooth operation on other vehicles. Check out the construction details below:- Brush Frame Material: We have curated these black frames from Polypropylene, which is lightweight, especially when cleaning large vehicles, such as trucks and RVs. Brush construction: Our brushes are made from Polybutylene Terephthalate PBT Fibers, which have excellent wear resistance and are soft on delicate surfaces. It leaves no scratches or causes damage while removing dirt and grime. Handle Composition: We have engineered these handles from fiberglass to prevent environmental elements, rust, and corrosion. Meanwhile, the studs are curated from aluminum alloy. These fiberglass rods are lightweight and easy to handle, helping you reach vast corners. Moreover, they include a hang-hole handle made from polyvinyl chloride PVC material, which provides a comfortable grip and reduces hand fatigue during extended use. Body Studs: The end part of the fiberglass handle has body studs, connecting the wash brush and handle. It is made from highly durable and corrosion-resistant aluminum. Unique Design: Bil-Level Bristles: Our car cleaning brush with a long handle has a unique bi-level bristle design that enables better contact with tight spaces or at different angles. The two other levels will work smoothly on curved surfaces like the contours of a car, truck, or trailer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.