BFS-7503GY 7.5 In. Dia. X 1.5 In. Grip Buffing Pad

  • Mfr # BFS-7503GY
  • Zoro # G704019398
product price: 
$
39.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BFS-7503GY
Zoro #
G704019398
UPC #
747925258580
Country of Origin
China

Description

Buff and Shine produces six different Grip Buffing pads. Each grip pad is manufactured with the highest quality of backing materials to ensure long life and high performance. Our entire line of grip buff pads are fully washable so you can use them again and again. All grip buffs are stitched thick with rich high quality wool pile. We only use special selected high grades of wool in our buffs. From compounding to final finish Buff and Shine's grip pad line can't be beat.

Features
  • Dimension - 7.5 in. dia. X 1.5 in.
  • Material Type - 50% Wool / 50% Acrylic blend 4 ply twisted yarn.
  • Mounting - Grip pad "Polishing pad".
  • Item Weight - 1.000 lbs.
  • Case Quantity - 36.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews