Shop BUFFALO
See all product information
Create Account
12 TB Hard Drive - Internal - SATA (SATA/600)
- Mfr # OP-HD12.0N
- Zoro # G314884980
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
For Use With
Replacement Hard Drives for TeraStation: TS5410DN2402, TS5410DN4804, TS5410RN4804, TS5810DN4804, TS5810DN9608, TS6400DN4804, TS6400RN4804
Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-HD12.0N
- Zoro #
- G314884980
- UPC #
- 747464135533
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 5.8 in
Details
- Item
- Hard Drive
- For Use With
- Replacement Hard Drives for TeraStation: TS5410DN2402, TS5410DN4804, TS5410RN4804, TS5810DN4804, TS5810DN9608, TS6400DN4804, TS6400RN4804
- Interface
- SATA
- Recording Capacity
- 12 TB
- Drive Interface Standard
- SATA/600
- Device Supported
- Storage System
- Drive Type
- Internal
- Storage Capacity
- 12 TB
- Compatibility
- Replacement Hard Drives for TeraStation: TS5410DN2402, TS5410DN4804, TS5410RN4804, TS5810DN4804, TS5810DN9608, TS6400DN4804, TS6400RN4804
- Wireless LAN
- No
- Drive Interface
- SATA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.