Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16TB REPLACEMENT NAS HD FOR

  • Mfr # OP-HD16.0N

  • Zoro # G216432814


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Device Supported
NAS
Drive Interface Standard
SATA/600
Length
5.8 in
Storage Capacity
16 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-HD16.0N
Zoro #
G216432814
UPC #
747464000000
Country of Origin
Multiple

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Drive Type
Internal
Item
Hard Drive
Device Supported
NAS
Drive Interface Standard
SATA/600
Storage Capacity
16 TB
Interface
SATA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.