Zoro Homepage

17 Piece Air Accessory Kit

  • Mfr # 27077059540

  • Zoro # G515700973


product price: $14.55
/ea

Key Features

Material
Brass
Width
8.25 in
Color
Silver / Gold
Length
10.5 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077059540
Zoro #
G515700973
UPC #
-
Country of Origin
China

Dimensions

Width
8.25 in
Length
10.5 in
Depth
0.75 in

Details

Material
Brass
Color
Silver / Gold
Shape
Misc.

Description

Easy to use 17-piece air accessory kit which includes 1 Air Blow Gun, 1 Dual Tire Check, 1 Pencil Tire Gauge, 14 Couplers & Adaptors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.