Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

192TB 12 Bay 2U Rackmount NAS

  • Mfr # TS51210RH19212

  • Zoro # G311894722


product price: $15,753.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Controller Type
Serial ATA/600
Number of Total Expansion Bays
12
Drive Interface
Serial ATA/600
Processor Model
AL-314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS51210RH19212
Zoro #
G311894722
UPC #
-
Country of Origin
China

Dimensions

Height
3.5"
Depth
29"
Width
18.9"
Rack Height
2U

Details

Memory Technology
DDR3 SDRAM
Controller Type
Serial ATA/600
Number of Total Expansion Bays
12
Drive Interface
Serial ATA/600
Processor Model
AL-314
Number of Hard Drives Supported
12
Number of Hard Drives Installed
12
Number of USB 3.0 Ports
2
Processor Core
Quad-core (4 Core)
Number of Network (RJ-45) Ports
2
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes
Processor Type
Alpine
Standard Memory
8 GB
Protocols
AFP, NFS, SFTP, SNMP, iSCSI, FTP, CIFS/SMB
Total Hard Drive Capacity Installed
192 TB
Number of USB 2.0 Ports
2
RAID Supported
Yes
Package Contents
TeraStation 51210RH SAN/NAS Storage System, Quick Setup Guide, 6a Ethernet Cable, Rail Kit with Mounting Brackets and Screws, AC Cable, Front Panel Key, Warranty Statement
Processor Speed
1.70 GHz
RAID Levels
0, 1, 5, 6, 10, JBOD
Total Number of USB Ports
4
Series
5010
Item
SAN/NAS Storage System

Description

192TB 12 Bay 2U Rackmount NAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.