Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20TB REPLACEMENT ENTERPRISE HARD DRIVE

  • Mfr # OP-HD20.0H2U-5Y

  • Zoro # G316432806


product price: $2,033.99
/ea
Free Shipping & Returns

Key Features

Product Line
TeraStation
Length
6.8 in
Width
4.2 in
Interface
SATA
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-HD20.0H2U-5Y
Zoro #
G316432806
UPC #
747464000000
Country of Origin
Multiple

Dimensions

Length
6.8 in
Width
4.2 in
Height
1.1 in

Details

Product Line
TeraStation
Interface
SATA
Drive Interface Standard
SATA/600
Item
Hard Drive
For Use With
Buffalo TeraStation Servers: TS51210RH , TS51220RH , TS71210RH
Device Supported
Server
Storage Capacity
20 TB
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.