Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB LINKSTATION 710D NAS 1X2TB HD

  • Mfr # LS710D0201

  • Zoro # G014884952


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Interface
Serial ATA/600
Number of USB 2.0 Ports
1
Processor Speed
1.30 GHz
Number of Hard Drives Installed
1
Standard Memory
2 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS710D0201
Zoro #
G014884952
UPC #
747464134574
Country of Origin
Japan

Details

Item
NAS Storage System
Interface
Serial ATA/600
Number of USB 2.0 Ports
1
Processor Speed
1.30 GHz
Number of Hard Drives Installed
1
Standard Memory
2 GB
Package Contents
LinkStation 710D 2TB Hard Drives Included (1 x 2TB, 1 Bay), Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement, NASNavigator2, NovaBACKUP
Total Number of USB Ports
3
Processor Core
Hexa-core (6 Core)
Number of USB 3.2 Gen 1 Ports
2
Number of Network (RJ-45) Ports
1
Protocols
FTP
Number of Total Expansion Bays
1
Network (RJ-45)
Yes
Number of Hard Drives Supported
1
Controller Type
Serial ATA/600
Compatibility
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Ethernet Technology
2.5 Gigabit Ethernet
Total Hard Drive Capacity Installed
2 TB
Series
700
For Use With
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Product Line
LinkStation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.