Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Tb Replacement Standard Hdd For 7210R

  • Mfr # OP-HD2.0ZS-3Y

  • Zoro # G0483836


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
2 TB
Drive Interface Standard
SATA/600
For Use With
Buffalo TeraStation TS-2RZSD NAS Server
Device Supported
Server
Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-HD2.0ZS-3Y
Zoro #
G0483836
UPC #
747464125817
Country of Origin
Unknown

Dimensions

Width
4.1 in
Height
1.2 in
Depth
6.7 in

Details

Storage Capacity
2 TB
Drive Interface Standard
SATA/600
For Use With
Buffalo TeraStation TS-2RZSD NAS Server
Device Supported
Server
Interface
SATA
Item
Hard Drive
SATA Pin
7-pin
Drive Type
Internal
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.