Zoro Homepage

3Tb Replacement Standard Hdd For 7210R

  • Mfr # OP-HD3.0ZS-3Y

  • Zoro # G0480948


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Interface
SATA
Storage Capacity
3 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-HD3.0ZS-3Y
Zoro #
G0480948
UPC #
747464125824
Country of Origin
Unknown

Dimensions

Width
4.1 in
Depth
6.7 in
Height
1.2 in

Details

Device Supported
Server
Interface
SATA
Storage Capacity
3 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Drive Type
Internal
For Use With
Buffalo TeraStation 7210r TS-2RZSD NAS Server
Item
Hard Drive
Drive Interface Standard
SATA/600
SATA Pin
7-pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.