Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4TB LINKSTATION 710D NAS 1X4TB HD

  • Mfr # LS710D0401

  • Zoro # G816432825


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Total Number of USB Ports
3
Ethernet Technology
2.5 Gigabit Ethernet
Product Line
LinkStation
Interface
Serial ATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS710D0401
Zoro #
G816432825
UPC #
747464000000
Country of Origin
Japan

Details

Network (RJ-45)
Yes
Total Number of USB Ports
3
Ethernet Technology
2.5 Gigabit Ethernet
Product Line
LinkStation
Interface
Serial ATA/600
Processor Core
Hexa-core (6 Core)
For Use With
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Number of USB 3.2 Gen 1 Ports
2
Item
NAS Storage System
Total Hard Drive Capacity Installed
4 TB
Package Contents
LinkStation 710D 4TB Hard Drives Included (1 x 4TB, 1 Bay), Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement, NASNavigator2, NovaBACKUP
Controller Type
Serial ATA/600
Processor Speed
1.30 GHz
Standard Memory
2 GB
Protocols
FTPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.