
4TB LINKSTATION 720D NAS 2X2TB HD
Mfr # LS720D0402
Zoro # G016432779
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Total Hard Drive Capacity Installed
4 TB
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Interface
Serial ATA/600
Protocols
SFTP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS720D0402
Zoro #
G016432779
UPC #
747464000000
Country of Origin
Japan
Details
Total Hard Drive Capacity Installed
4 TB
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Interface
Serial ATA/600
Protocols
SFTP
RAID Levels
0, 1, JBOD
RAID Supported
Yes
Total Number of USB Ports
3
Controller Type
Serial ATA/600
Number of Hard Drives Installed
2
Number of Hard Drives Supported
2
Item
NAS Storage System
Processor Core
Hexa-core (6 Core)
Standard Memory
2 GB
Package Contents
LinkStation 720D 4TB Hard Drives Included (2 x 2TB, 2 Bay), Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement, NASNavigator2, NovaBACKUP
Product Line
LinkStation
Processor Speed
1.30 GHz
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Number of Total Expansion Bays
2
For Use With
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Number of USB 3.2 Gen 1 Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.