Zoro Homepage

4TB LINKSTATION SOHO 720DB NAS 2X2TB HD

  • Mfr # LS720D0402B

  • Zoro # G716432789


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Installed
2
Number of Network (RJ-45) Ports
1
Total Hard Drive Capacity Installed
4 TB
For Use With
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Processor Speed
1.30 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS720D0402B
Zoro #
G716432789
UPC #
747464000000
Country of Origin
Japan

Dimensions

Height
5 in
Depth
8.1 in
Width
3.4 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.