
60229C Terry Towel, White, 3, 17 in L, 14 in W, Cotton, 3/PK, 3PK
Mfr # 60229
Zoro # G822433632
product price:Â $5.99
/pk 3, $2.00/ea
Sold in multiples of 2 for $11.98
Key Features
Length
17 in
Cleaning Cloth Color
White
Width
14 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60229
Zoro #
G822433632
UPC #
032479033357
Country of Origin
Pakistan
Dimensions
Length
17 in
Width
14 in
Details
Cleaning Cloth Color
White
Material
Cotton
Description
All-purpose terry cloth towels. Very absorbent and ideal for all purpose cleaning, polishing and detailing. Can be used around the home and garage. Machine washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.