Zoro Homepage

64TB 12-Bay 2U Rackmount NAS

  • Mfr # TS51210RH6404

  • Zoro # G511894720


product price: $8,172.99
/ea
Free Shipping & Returns

Key Features

Height
3.5"
Number of USB 2.0 Ports
2
Package Contents
TeraStation 51210RH Rackmount 64 TB NAS Hard Drives Included ((4) 16TB, 12-Bay), Quick Setup Guide, 6a Ethernet Cable, Rail Kit with Mounting Brackets and Screws, AC Cable, Front Panel Key, Warranty Statement
Ethernet Technology
10 Gigabit Ethernet
RAID Levels
0, 1, 5, 6, 10, JBOD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS51210RH6404
Zoro #
G511894720
UPC #
-
Country of Origin
China

Dimensions

Height
3.5"
Depth
29"
Rack Height
2U
Width
18.9"

Details

Number of USB 2.0 Ports
2
Package Contents
TeraStation 51210RH Rackmount 64 TB NAS Hard Drives Included ((4) 16TB, 12-Bay), Quick Setup Guide, 6a Ethernet Cable, Rail Kit with Mounting Brackets and Screws, AC Cable, Front Panel Key, Warranty Statement
Ethernet Technology
10 Gigabit Ethernet
RAID Levels
0, 1, 5, 6, 10, JBOD
Total Hard Drive Capacity Installed
64 TB
Controller Type
Serial ATA/600
Protocols
SFTP, NFS, iSCSI, AFP, SNMP, CIFS/SMB, FTP
Network (RJ-45)
Yes
Total Number of USB Ports
4
Number of Hard Drives Installed
4
Number of Total Expansion Bays
12
Number of Hard Drives Supported
12
Number of USB 3.0 Ports
2
Standard Memory
8 GB
Drive Interface
Serial ATA/600
Number of Network (RJ-45) Ports
2
Memory Technology
DDR3 SDRAM
Processor Speed
1.70 GHz
Processor Type
Alpine
Processor Core
Quad-core (4 Core)
Processor Model
AL-314
RAID Supported
Yes
Series
5010
Item
SAN/NAS Storage System

Description

64TB 12-Bay 2U Rackmount NAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.