Zoro Homepage

8-PORT DESKTOP/RACKMOUNT 10 GBE ETHERNET HIGH POWER SWITCH

  • Mfr # BS-MP2008

  • Zoro # G814883100


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Includes
8-Port 10 Gigabit Switch, AC Power Cord, AC Power Cord Retaining Band, 19-inch Rack Mounting Brackets, Brackets Screws, Rubber Feet, Quick Setup Guide, Warranty Statement, Serial Number Sticker
Depth
9.1"
Mounting
Rack, Desktop
Width
13"
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-MP2008
Zoro #
G814883100
UPC #
747464132679
Country of Origin
China

Dimensions

Depth
9.1"
Width
13"
Height
1.7"

Details

Item
Ethernet Switch
Includes
8-Port 10 Gigabit Switch, AC Power Cord, AC Power Cord Retaining Band, 19-inch Rack Mounting Brackets, Brackets Screws, Rubber Feet, Quick Setup Guide, Warranty Statement, Serial Number Sticker
Mounting
Rack, Desktop
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet, Fast Ethernet
Network Technology
10GBase-T, 1000Base-T, 2.5GBase-T, 100Base-TX
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
Port/Expansion Slot Details
8 x 10 Gigabit Ethernet Network
Power Source
Power Supply
Stack Port
No
Uplink Port
No
Mounting Type
Desktop, Rack-mountable
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.