Zoro Homepage

8 TB Hard Drive Replacement Spare NAS Terastation

  • Mfr # OP-HD8.0N

  • Zoro # G316323050


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
8 TB
Depth
6.7 in
Height
1.2 in
For Use With
Buffalo TeraStation Server(s): TS5410DN, TS5210DN, TS5410RN, TS3410DN, TS3210DN, TS3410RN
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-HD8.0N
Zoro #
G316323050
UPC #
-
Country of Origin
China

Dimensions

Depth
6.7 in
Height
1.2 in
Width
4.1 in

Details

Storage Capacity
8 TB
Item
Hard Drive
For Use With
Buffalo TeraStation Server(s): TS5410DN, TS5210DN, TS5410RN, TS3410DN, TS3210DN, TS3410RN
Drive Interface Standard
SATA/600
Interface
SATA

Description

Buffalo technology optional fan drivestation duo is listed under nas devices in the buffalo technology network storage section. A leading global provider of award-winning networking, memory, storage and multi-media solutions for the home and small business environments as well as for system builders and integrators. Features 8 tb hard drive replacement spare nas terastation Specifications Product Type: Hard Drive Storage Capacity: 8 TB Drive Interface: SATA Device Supported: Server Weight: 2.14 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.