Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8TB DRIVESTATION AXIS VELOCITY

  • Mfr # HD-LX8.0TU3

  • Zoro # G516432798


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Width
1.5 in
Buffer
256 MB
Speed
7200 RPM
Product Line
DriveStation Axis Velocity
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-LX8.0TU3
Zoro #
G516432798
UPC #
747464000000
Country of Origin
Japan

Dimensions

Width
1.5 in
Height
4.8 in
Depth
7.4 in

Details

Buffer
256 MB
Speed
7200 RPM
Product Line
DriveStation Axis Velocity
Host Interface
USB 3.0
Drive Type
External
Device Supported
Desktop PC
Package Contents
DriveStation Axis Velocity 8 TB, Quick Setup Guide, USB 3.0 Cable, AC Adapter, Warranty Statement
Storage Capacity
8 TB
Drive Interface Standard
SATA/300
Item
Hard Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.