
8TB LINKSTATION 710D NAS 1X8TB HD
Mfr # LS710D0801
Zoro # G516432828
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Interface
Serial ATA/600
Controller Type
Serial ATA/600
Protocols
NFS
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS710D0801
Zoro #
G516432828
UPC #
747464000000
Country of Origin
Japan
Details
Interface
Serial ATA/600
Item
NAS Storage System
Controller Type
Serial ATA/600
Protocols
NFS
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Processor Speed
1.30 GHz
Package Contents
LinkStation 710D 8TB Hard Drives Included (1 x 8TB, 1 Bay), Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement, NASNavigator2, NovaBACKUP
Number of Network (RJ-45) Ports
1
Product Line
LinkStation
Number of Total Expansion Bays
1
Processor Core
Hexa-core (6 Core)
Ethernet Technology
2.5 Gigabit Ethernet
Number of Hard Drives Supported
1
For Use With
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Total Hard Drive Capacity Installed
8 TB
Number of USB 3.2 Gen 1 Ports
2
Number of Hard Drives Installed
1
Total Number of USB Ports
3
Standard Memory
2 GB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.