Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8TB LINKSTATION 720D NAS 2X4TB HD

  • Mfr # LS720D0802

  • Zoro # G216432791


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Total Number of USB Ports
3
Total Hard Drive Capacity Installed
8 TB
Processor Speed
1.30 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS720D0802
Zoro #
G216432791
UPC #
747464000000
Country of Origin
Japan

Details

Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Total Number of USB Ports
3
Total Hard Drive Capacity Installed
8 TB
Processor Speed
1.30 GHz
For Use With
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Product Line
LinkStation
Package Contents
LinkStation 720D 8TB Hard Drives Included (2 x 4TB, 2 Bay), Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement, NASNavigator2, NovaBACKUP
Standard Memory
2 GB
RAID Supported
Yes
Processor Core
Hexa-core (6 Core)
Number of Hard Drives Supported
2
Ethernet Technology
2.5 Gigabit Ethernet
Number of USB 3.2 Gen 1 Ports
2
Number of USB 2.0 Ports
1
RAID Levels
0, 1, JBOD
Interface
Serial ATA/600
Protocols
NFS
Number of Hard Drives Installed
2
Item
NAS Storage System
Controller Type
Serial ATA/600
Number of Total Expansion Bays
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.