Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8TB LINKSTATION SOHO 720DB NAS 2X4TB HD

  • Mfr # LS720D0802B

  • Zoro # G314873137


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Interface
Serial ATA/600
Ethernet Technology
2.5 Gigabit Ethernet
Number of Hard Drives Supported
2
Compatibility
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Number of USB 2.0 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS720D0802B
Zoro #
G314873137
UPC #
747464134642
Country of Origin
Japan

Dimensions

Width
3.4 in
Depth
8.1 in
Height
5 in

Details

Item
NAS Storage System
Interface
Serial ATA/600
Ethernet Technology
2.5 Gigabit Ethernet
Number of Hard Drives Supported
2
Compatibility
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Number of USB 2.0 Ports
1
RAID Levels
0, 1, JBOD
Package Contents
LinkStatoin SoHo 720DB 8TB Hard Drives Included (2 x 4TB, 2 Bay), Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement, NASNavigator 2, NovaBACKUP Buffalo Edition (5 Licenses)
Protocols
FTP
Number of Total Expansion Bays
2
Network (RJ-45)
Yes
Number of Hard Drives Installed
2
Total Number of USB Ports
3
Standard Memory
2 GB
Controller Type
Serial ATA/600
Processor Core
Hexa-core (6 Core)
Number of Network (RJ-45) Ports
1
Processor Speed
1.30 GHz
RAID Supported
Yes
Total Hard Drive Capacity Installed
8 TB
Number of USB 3.2 Gen 1 Ports
2
Series
700
For Use With
Windows(r) 11-(32-bit/64-bit)Windows(r) 10-(32-bit/64-bit)Windows(r) 8.1-(32-bit/64-bit)Windows Server(r) 2019Windows Server(r) 2016Windows Server(r) 2012R2Mac OS(r) X up to 10.12 or later
Product Line
LinkStation
Maximum Data Transfer Rate
5-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.