Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Buffalo Black bull BG6UL 6 Inch Bench Grinder BG6UL

Black bull BG6UL 6 Inch Bench Grinder (Discontinued)

  • Mfr # BG6UL
  • Zoro # G703983645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG6UL
Zoro #
G703983645
UPC #
27077071610
Country of Origin
China

Description

Restore edges sharpen axes hatchets mower blades smooth rough edges level surfaces and keep your bits and chisels in top working order with the Black Bull 6-Inch Bench Grinder. This 3560 RPM single speed Grinder is ideal for use in your home workshop but is still powerful enough to be used in a more commercial setting. Switching wheels can be a real pain so the Black Bull 6-Inch Bench Grinder includes two grinding wheels one coarse grit wheel for rough work and one medium grit wheel for finer more detailed work. The 1/2 inch arbor accepts other wheel types for buffing polishing sanding and removing rust and paint. The large front mounted power button is easily to manipulate even when wearing gloves. Mount onto the Black Bull Bench Grinder Stand (sold separately) for a convenient and secure grinding station. Features: Sharpen blades smooth edges and level surfaces Two grinding wheels included (1 course/1 medium) 5/8 in. thick 120V / 60 Hz / 1/2 HP / 1.5 AMP 3560 RPM single speed 1/2 inch arbor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.