Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffalo 4 Tb Replacement Hard Drive

  • Mfr # OP-HD4.0WH

  • Zoro # G0639516


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Width
4.1 in
For Use With
Buffalo DriveStation Duo Gen2 Storage System
Device Supported
Storage System
Height
1.2 in
Depth
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-HD4.0WH
Zoro #
G0639516
UPC #
747464129181
Country of Origin
Unknown

Dimensions

Width
4.1 in
Height
1.2 in
Depth
6.7 in

Details

For Use With
Buffalo DriveStation Duo Gen2 Storage System
Device Supported
Storage System
Storage Capacity
4 TB
Drive Interface Standard
SATA/300
Item
Hard Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.