Shop BUFFALO
See all product information
Create Account
Cleaning Cloth, 12 in L, 12 in W, Polyester/Polyamide, Blue, 3PK
- Mfr # 64000
- Zoro # G423562458
product price:Â
$
6.65
/pk of 3, $2.22/ea
Sold in multiples of 2Â pks for
$13.30
Key Features
Material
Polyester/Polyamide
Cleaning Cloth Color
Blue
Length
12 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64000
- Zoro #
- G423562458
- UPC #
- 032479640005
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
Details
- Material
- Polyester/Polyamide
- Cleaning Cloth Color
- Blue
Description
Ultra-fine fibers act like dirt magnets to clean and polish fine finishes, glass, polished and plated metals, lenses, electronics, appliances and furniture. Safe for most surfaces. Machine washable. Advanced technology microfibers are hundreds of times smaller than a human hair. They have thousands of small fibers which lift and carry dirt particles away from fine surfaces. The fibers are knitted into thousands of loops in a cloth that is ultra-absorbent, easily absorbing many times its weight in fluids. Available in multiple sizes to address different tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.