Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Lb Fine Finish Prem Knit Rags

  • Mfr # 12030

  • Zoro # G310068360


product price: $20.93
/ea
Sold in multiples of 2 for $41.86

Key Features

Size
1 Lb
Width
6.5 in
Features
More durable than paper,Cut in usable-sized pieces,Washable & economical,Made from 1% recycled material,Application: Paint, Industrial, Marine, Household, Automotive, Paint Spills and Cleanup, Staining and Varnishing, Polishing and Dusting .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12030
Zoro #
G310068360
UPC #
032479120309
Country of Origin
Pakistan

Dimensions

Size
1 Lb
Width
6.5 in

Details

Features
More durable than paper,Cut in usable-sized pieces,Washable & economical,Made from 1% recycled material,Application: Paint, Industrial, Marine, Household, Automotive, Paint Spills and Cleanup, Staining and Varnishing, Polishing and Dusting .

Description

Ideal for stains, lacquers and other high end coatings. Smooth, soft, white absorbent knit rags.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.