Zoro Homepage

12-Pk Towel Bag

  • Mfr # 60220

  • Zoro # G010072391


product price: $10.69
/ea

Key Features

Size
14" x 17"
Features
Width
9.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60220
Zoro #
G010072391
UPC #
032479033319
Country of Origin
Pakistan

Dimensions

Size
14" x 17"
Width
9.87 in

Details

Features

Description

100% cotton. Very absorbent and ideal for all-purpose cleaning, polishing, and detailing. Can be used around the auto, home, and garage. Machine washable. 14 in. x 17 in. fully hemmed. Buffalo 60220 Terry Towel, 14 x 17 Inch, 100% Cotton, White, 12/Bag

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.