Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Lb White Tee Shirt Rags

  • Mfr # 60317

  • Zoro # G210068361


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Size
2 Lb
Features
Adjustable handle for comfortable application,Pad application is preferred because it works the stain into the wood fibers and cells effectively, as well as glides on the surface, eliminating the need for back brushing,Designed to work with all Cabot stains,Reduces application time,Application: Wood, Decks, Siding and Fences .
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60317
Zoro #
G210068361
UPC #
032479603178
Country of Origin
India

Dimensions

Size
2 Lb
Width
9 in

Details

Features
Adjustable handle for comfortable application,Pad application is preferred because it works the stain into the wood fibers and cells effectively, as well as glides on the surface, eliminating the need for back brushing,Designed to work with all Cabot stains,Reduces application time,Application: Wood, Decks, Siding and Fences .

Description

All white-knit T-shirt material. Excellent all-purpose wiping, cleaning, and polishing cloth. Practically lint-free. Made from 100% recycled material.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.