Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Lb White Tee Shirt W/Trim

  • Mfr # 10267

  • Zoro # G210072344


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Size
2 Lb
Features
Color Putty® oil-based putty is available in two popular sizes in each of the colors listed below, 3.68 ounce plastic jars and one-pound plastic jars. Open stock colors are packaged as the following: 3.68 ounce plastic jars packed 6 per pack, one-pound plastic jars packaged 12 jars per package. One-pound jars can be packaged in assorted colors to comprise a 12-jar package. All jars are UPC coded. .Stain or seal wood with oil-based product,Fill nail holes or imperfections with putty and wipe clean,May be intermixed with other oil-based putty for desired shade,Will not dry to a sandable hard,Apply one finish coat of oil-based sealer or varnish,Clean up with mineral spirits. Standard/Approvals: OSHA 29 CFR 191.12 .
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10267
Zoro #
G210072344
UPC #
32479111253
Country of Origin
India

Dimensions

Size
2 Lb
Width
7.75 in

Details

Features
Color Putty® oil-based putty is available in two popular sizes in each of the colors listed below, 3.68 ounce plastic jars and one-pound plastic jars. Open stock colors are packaged as the following: 3.68 ounce plastic jars packed 6 per pack, one-pound plastic jars packaged 12 jars per package. One-pound jars can be packaged in assorted colors to comprise a 12-jar package. All jars are UPC coded. .Stain or seal wood with oil-based product,Fill nail holes or imperfections with putty and wipe clean,May be intermixed with other oil-based putty for desired shade,Will not dry to a sandable hard,Apply one finish coat of oil-based sealer or varnish,Clean up with mineral spirits. Standard/Approvals: OSHA 29 CFR 191.12 .

Description

Good general-purpose wiper. White T-shirt material with colored trim or prints. Very absorbent. Made from 100% recycled material.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.