
3-Pk Towel Roll
Mfr # 60229C
Zoro # G610072319
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Size
14" x 17"
Width
15 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60229C
Zoro #
G610072319
UPC #
032479033357
Country of Origin
Pakistan
Dimensions
Size
14" x 17"
Width
15 in
Details
Features
Description
100% cotton. Very absorbent and ideal for all-purpose cleaning, polishing, and detailing. Can be used around the auto, home, and garage. Machine washable. 14 in. x 17 in. fully hemmed. Buffalo 60229C Terry Towel, 14 x 17 Inch, 100% Cotton, White, 3/Roll
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.