Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Lb White Tee Shirt Rags

  • Mfr # 10520

  • Zoro # G910068425


product price: $12.79
/ea

Key Features

Size
4 Lb
Features
Funnel top opening for no mess filling,Locking Spray Handle for ease of Spraying,Curved wand and Reinforced hose,Nitrile Seal: A synthetic rubber copolymer of acrylonitrile (ACN) and butadiene (Note: always consult the chemical manufacturer's instructions before choosing the type of Chapin sprayer for your specific need),Poly Ergo Handle: Designed for fatigue-free pumping,Poly Tank: Polyethylene tanks which are non-corrosive to most fertilizers, herbicides and pesticides, yet lightweight and durable,Reinforced hose,Spray Shield: Attaches to extension wand near nozzle to protect plants and objects from over-spray,SureSpray® Anti-Clog Filter: Patented in-tank filter that keeps debris from entering the hose, shut-off and nozzle,Application: Deck Washes, Transparent Stains and Sealers .
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10520
Zoro #
G910068425
UPC #
32479105207
Country of Origin
India

Dimensions

Size
4 Lb
Width
10 in

Details

Features
Funnel top opening for no mess filling,Locking Spray Handle for ease of Spraying,Curved wand and Reinforced hose,Nitrile Seal: A synthetic rubber copolymer of acrylonitrile (ACN) and butadiene (Note: always consult the chemical manufacturer's instructions before choosing the type of Chapin sprayer for your specific need),Poly Ergo Handle: Designed for fatigue-free pumping,Poly Tank: Polyethylene tanks which are non-corrosive to most fertilizers, herbicides and pesticides, yet lightweight and durable,Reinforced hose,Spray Shield: Attaches to extension wand near nozzle to protect plants and objects from over-spray,SureSpray® Anti-Clog Filter: Patented in-tank filter that keeps debris from entering the hose, shut-off and nozzle,Application: Deck Washes, Transparent Stains and Sealers .

Description

All white-knit T-shirt material. Excellent all-purpose wiping, cleaning, and polishing cloth. Practically lint-free. Made from 100% recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.