Shop BUFFALO INDUSTRIES
See all product information
Create Account
T-Shirt Cloth Rags, 20 in L, 16 in W, Cotton, White
- Mfr # 10525
- Zoro # G023562445
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Cleaning Cloth Color
White
Material
Cotton
Width
16 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10525
- Zoro #
- G023562445
- UPC #
- 032479105252
- Country of Origin
- India
Dimensions
- Width
- 16 in
- Length
- 20 in
Details
- Cleaning Cloth Color
- White
- Material
- Cotton
Description
All white, knit, T-shirt material. Excellent, all-purpose wiping, cleaning and polishing cloth. Low-linting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.