Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINKSTATION SOHO 12TB 2-BAY DESKTOP NAS

  • Mfr # LS220D1202B

  • Zoro # G814898081


product price: $565.65
/ea
Free Shipping & Returns

Key Features

Protocols
CIFS/SMB, AFP, TCP/IP, FTPS, FTP
Number of Hard Drives Supported
2
Standard Memory
256 MB
Compatibility
Windows(r) 11-(32-bit/64-bit) Windows(r) 10-Windows(r) 8.1-(32-bit/64-bit) Windows(r) 8-(32-bit/64-bit) Windows(r) 7-(32-bit/64-bit) Windows Vista(r) (32-bit/64-bit) Windows Server(r) 2012 R2 Windows Server(r) 2012-Windows Server(r) 2008 R2 Windows Server(r) 2008-Windows Server(r) 2003-Mac OS(r) X up to 10.12 or later
Package Contents
LinkStation SoHo 2bay Desktop Personal Cloud 12TB Hard Drives Included, Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS220D1202B
Zoro #
G814898081
UPC #
747464134451
Country of Origin
Japan

Details

Protocols
CIFS/SMB, AFP, TCP/IP, FTPS, FTP
Number of Hard Drives Supported
2
Standard Memory
256 MB
Compatibility
Windows(r) 11-(32-bit/64-bit) Windows(r) 10-Windows(r) 8.1-(32-bit/64-bit) Windows(r) 8-(32-bit/64-bit) Windows(r) 7-(32-bit/64-bit) Windows Vista(r) (32-bit/64-bit) Windows Server(r) 2012 R2 Windows Server(r) 2012-Windows Server(r) 2008 R2 Windows Server(r) 2008-Windows Server(r) 2003-Mac OS(r) X up to 10.12 or later
Package Contents
LinkStation SoHo 2bay Desktop Personal Cloud 12TB Hard Drives Included, Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement
Number of Network (RJ-45) Ports
1
Drive Interface
Serial ATA/300
Total Number of USB Ports
1
Number of USB 2.0 Ports
1
Number of Hard Drives Installed
2
Ethernet Technology
Gigabit Ethernet
RAID Supported
Yes
Memory Technology
DDR3 SDRAM
RAID Levels
0, 1, JBOD
Processor Type
ARMADA 370
Controller Type
Serial ATA/300
Processor Speed
800 MHz
Total Hard Drive Capacity Installed
12 TB
Number of Total Expansion Bays
2
Network (RJ-45)
Yes
Item
NAS Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.