Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINKSTATION SOHO 4TB 2-BAY DESKTOP NAS

  • Mfr # LS220D0402B

  • Zoro # G914898080


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Width
3.4"
Package Contents
LinkStation SoHo 2bay Desktop 4TB Hard Drives Included, Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement
RAID Levels
0, 1, JBOD
Total Number of USB Ports
1
Compatibility
Windows(r) 11-(32-bit/64-bit) Windows(r) 10-Windows(r) 8.1-(32-bit/64-bit) Windows(r) 8-(32-bit/64-bit) Windows(r) 7-(32-bit/64-bit) Windows Vista(r) (32-bit/64-bit) Windows Server(r) 2012 R2 Windows Server(r) 2012-Windows Server(r) 2008 R2 Windows Server(r) 2008-Windows Server(r) 2003-Mac OS(r) X up to 10.12 or later
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS220D0402B
Zoro #
G914898080
UPC #
747464133959
Country of Origin
Japan

Dimensions

Width
3.4"
Depth
8.1"
Height
5"

Details

Package Contents
LinkStation SoHo 2bay Desktop 4TB Hard Drives Included, Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement
RAID Levels
0, 1, JBOD
Total Number of USB Ports
1
Compatibility
Windows(r) 11-(32-bit/64-bit) Windows(r) 10-Windows(r) 8.1-(32-bit/64-bit) Windows(r) 8-(32-bit/64-bit) Windows(r) 7-(32-bit/64-bit) Windows Vista(r) (32-bit/64-bit) Windows Server(r) 2012 R2 Windows Server(r) 2012-Windows Server(r) 2008 R2 Windows Server(r) 2008-Windows Server(r) 2003-Mac OS(r) X up to 10.12 or later
Controller Type
Serial ATA/300
Number of Total Expansion Bays
2
Network (RJ-45)
Yes
Number of Hard Drives Installed
2
RAID Supported
Yes
Processor Type
ARMADA 370
Number of Hard Drives Supported
2
Processor Speed
800 MHz
Number of USB 2.0 Ports
1
Maximum Power Supply Wattage
48 W
Protocols
CIFS/SMB, TCP/IP, AFP, FTP, FTPS
Total Hard Drive Capacity Installed
4 TB
Memory Technology
DDR3 SDRAM
Ethernet Technology
Gigabit Ethernet
Standard Memory
256 MB
Item
NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.