
LINKSTATION SOHO 8TB 2-BAY DESKTOP NAS
Mfr # LS220D0802B
Zoro # G214898100
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Protocols
FTP, CIFS/SMB, TCP/IP, AFP, FTPS
RAID Levels
0, 1, JBOD
Number of USB 2.0 Ports
1
Total Number of USB Ports
1
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS220D0802B
Zoro #
G214898100
UPC #
4981254052624
Country of Origin
Japan
Dimensions
Depth
8.1"
Width
3.4"
Height
5"
Details
Protocols
FTP, CIFS/SMB, TCP/IP, AFP, FTPS
RAID Levels
0, 1, JBOD
Number of USB 2.0 Ports
1
Total Number of USB Ports
1
Ethernet Technology
Gigabit Ethernet
Number of Hard Drives Installed
2
Total Hard Drive Capacity Installed
8 TB
Package Contents
LinkStation SoHo 2Bay Desktop 8TB Hard Drives included, Quick Setup Guide, Ethernet Cable, AC Adapter, AC Cable, Warranty Statement
Network (RJ-45)
Yes
Standard Memory
256 MB
Maximum Power Supply Wattage
48 W
Number of Hard Drives Supported
2
Compatibility
Windows(r) 11-(32-bit/64-bit) Windows(r) 10-Windows(r) 8.1-(32-bit/64-bit) Windows(r) 8-(32-bit/64-bit) Windows(r) 7-(32-bit/64-bit) Windows Vista(r) (32-bit/64-bit) Windows Server(r) 2012 R2 Windows Server(r) 2012-Windows Server(r) 2008 R2 Windows Server(r) 2008-Windows Server(r) 2003-Mac OS(r) X up to 10.12 or later
Memory Technology
DDR3 SDRAM
RAID Supported
Yes
Processor Speed
800 MHz
Controller Type
Serial ATA/300
Processor Type
ARMADA 370
Number of Total Expansion Bays
2
Item
NAS Storage System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.