Zoro Homepage

M.2 NVME SSD 2TB FOR

  • Mfr # OP-NVSSD-2.0T

  • Zoro # G214873381


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

For Use With
Buffalo Terastation 71210RH
Height
6.6 in
Width
2.7 in
Depth
0.7 in
Interface
PCI Express NVMe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-NVSSD-2.0T
Zoro #
G214873381
UPC #
747464135755
Country of Origin
Japan

Dimensions

Height
6.6 in
Width
2.7 in
Depth
0.7 in

Details

Item
Solid State Drive
For Use With
Buffalo Terastation 71210RH
Interface
PCI Express NVMe
Recording Capacity
2 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Storage Capacity
2 TB
Device Supported
NAS
Compatibility
Buffalo Terastation 71210RH
Series
OP-NVSSD
Wireless LAN
No
Drive Interface
PCI Express NVMe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.