
M.2 NVME SSD 512GB FOR
Mfr # OP-NVSSD-512G
Zoro # G114873412
product price: $429.99
/ea
Free Shipping & Returns
Key Features
For Use With
Terastation 71210RH
Height
6.6 in
Width
2.7 in
Depth
0.7 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-NVSSD-512G
Zoro #
G114873412
UPC #
747464135748
Country of Origin
Japan
Dimensions
Height
6.6 in
Width
2.7 in
Depth
0.7 in
Details
Item
Solid State Drive
For Use With
Terastation 71210RH
Interface
PCI Express NVMe
Recording Capacity
512 GB
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
512 GB
Compatibility
Terastation 71210RH
Device Supported
NAS
Series
OP-NVSSD
Drive Interface
PCI Express NVMe
Wireless LAN
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.