Zoro Homepage

MEDIASTATION BDXL PORTABLE TAA

  • Mfr # BRXLPUS6U3BTAA

  • Zoro # G313362625


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
5.4 in
Includes
USB Cable, Setup DVD-ROM with CyberLink Software (Windows Only) and Adobe Reader, Quick Setup Guide, Warranty Statement
Compatible With
Laptops Client OS Support: Windows& 11 (64-bit), Windows& 10 (32-bit/64-bit), Windows& 8.1 (32-bit/64-bit), Mac& OS& X 10.15 or later
Height
0.6 in
Depth
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRXLPUS6U3BTAA
Zoro #
G313362625
UPC #
747464136066
Country of Origin
Japan

Dimensions

Width
5.4 in
Height
0.6 in
Depth
5.8 in
Compatible Drive Bay Width
5.25 in

Details

Item
Blu-ray Writer
Includes
USB Cable, Setup DVD-ROM with CyberLink Software (Windows Only) and Adobe Reader, Quick Setup Guide, Warranty Statement
Compatible With
Laptops Client OS Support: Windows& 11 (64-bit), Windows& 10 (32-bit/64-bit), Windows& 8.1 (32-bit/64-bit), Mac& OS& X 10.15 or later
Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Standards
TAA Compliant
Max. CD Rewrite Speed
16x
Drive Type
External
Max. BD Read Speed
6x
Max. BD Write Speed
6x
Max. CD Read Speed
24x
Max. DVD Rewrite Speed
8x
BUS Powered
Yes
Max. DVD Write Speed
8x
Max. BD Rewrite Speed
2x
Media Layer Supported
Quad-layer
Max. CD Write Speed
24x
Max. DVD Read Speed
8x
Features
Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.