MEDIASTATION BRXL 6X PORTABLE USB 3.0

  • Mfr # BRXL-PUS6U3B-TAA

  • Zoro # G415192328


product price: $141.11
/ea
Free Shipping & Returns

Key Features

Includes
MediaStation 6x Portable Blu-ray Writer, USB Cable, Setup DVD-ROM with CyberLink Software (Windows Only) and Adobe Reader, Quick Setup Guide, Warranty Statement
Compatible With
Laptops Client OS Support: Windows® 11 (64-bit), Windows® 10-(32-bit/64-bit), Windows® 8.1-(32-bit/64-bit), Mac® OS® X 10.15 or later
Width
5.4 in
Maximum BD Read Speed
6x
Maximum BD Write Speed
6x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRXL-PUS6U3B-TAA
Zoro #
G415192328
UPC #
747464136066
Country of Origin
Japan

Dimensions

Width
5.4 in
Height
0.6 in
Compatible Drive Bay Width
5.25 in
Depth
5.8 in

Details

Item
Blu-ray Writer
Includes
MediaStation 6x Portable Blu-ray Writer, USB Cable, Setup DVD-ROM with CyberLink Software (Windows Only) and Adobe Reader, Quick Setup Guide, Warranty Statement
Compatible With
Laptops Client OS Support: Windows® 11 (64-bit), Windows® 10-(32-bit/64-bit), Windows® 8.1-(32-bit/64-bit), Mac® OS® X 10.15 or later
Maximum BD Read Speed
6x
Maximum BD Write Speed
6x
Optical Media Supported
BD-R/RE
Maximum DVD Write Speed
8x
Media Layer Supported
Quad-layer
Maximum CD Rewrite Speed
16x
Maximum BD Rewrite Speed
2x
Maximum CD Write Speed
24x
Maximum DVD Rewrite Speed
8x
Maximum CD Read Speed
24x
Maximum DVD Read Speed
8x
BUS Powered
Yes
Drive Type
External
Host Interface
USB 3.2 (Gen 1) Type A, USB 3.2 (Gen 1) Type C
Mount Type
Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.