MEDIASTATION BRXL 6X PORTABLE USB 3.0

  • Mfr # BRXL-PUS6U3B

  • Zoro # G215192375


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Client OS Support: Windows® 11 (64-bit), Windows® 10-(32-bit/64-bit), Windows® 8.1-(32-bit/64-bit), Mac® OS® X 10.15 or later
Includes
MediaStation 6x Portable Blu-ray Writer, USB Cable, Quick Setup Guide, Warranty Statement, Setup DVD-ROM with CyberLink Software (Windows Only) and Adobe Reader
Maximum BD Read Speed
6x
Height
0.6 in
Maximum CD Read Speed
24x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRXL-PUS6U3B
Zoro #
G215192375
UPC #
747464135595
Country of Origin
Thailand

Dimensions

Height
0.6 in
Compatible Drive Bay Width
5.25 in
Depth
5.8 in
Width
5.4 in

Details

Item
Blu-ray Writer
Compatible With
Client OS Support: Windows® 11 (64-bit), Windows® 10-(32-bit/64-bit), Windows® 8.1-(32-bit/64-bit), Mac® OS® X 10.15 or later
Includes
MediaStation 6x Portable Blu-ray Writer, USB Cable, Quick Setup Guide, Warranty Statement, Setup DVD-ROM with CyberLink Software (Windows Only) and Adobe Reader
Maximum BD Read Speed
6x
Maximum CD Read Speed
24x
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A
Maximum BD Rewrite Speed
2x
Maximum CD Rewrite Speed
16x
Drive Type
External
Maximum CD Write Speed
24x
Optical Media Supported
BD-R/RE
BUS Powered
Yes
Maximum BD Write Speed
6x
Maximum DVD Write Speed
8x
Maximum DVD Rewrite Speed
8x
Maximum DVD Read Speed
8x
Media Layer Supported
Quad-layer
Mount Type
Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.