MEDIASTATION DVDRW 8X PORTABLE USB 3.0

  • Mfr # DVSM-PUV8U3B-TAA

  • Zoro # G216385417


product price: $50.55
/ea

Key Features

BUS Powered
Yes
Compatible With
Client OS Support: Windows® 11 (64-bit), Windows® 10-(32-bit/64-bit), Windows® 8.1-(32-bit/64-bit), Mac® OS® X 10.15 or later
Maximum DVD Write Speed
8x
Layer Supported
Double-layer
Maximum CD Rewrite Speed
24x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVSM-PUV8U3B-TAA
Zoro #
G216385417
UPC #
747464136073
Country of Origin
Japan

Dimensions

Height
0.6 in
Width
5.4 in
Compatible Drive Bay Width
5.25 in
Depth
5.8 in

Details

BUS Powered
Yes
Compatible With
Client OS Support: Windows® 11 (64-bit), Windows® 10-(32-bit/64-bit), Windows® 8.1-(32-bit/64-bit), Mac® OS® X 10.15 or later
Maximum DVD Write Speed
8x
Layer Supported
Double-layer
Maximum CD Rewrite Speed
24x
Maximum CD Write Speed
24x
Maximum CD Read Speed
24x
Optical Media Supported
DVD-RAM/+/-R/+/-RW
Host Interface
USB 3.2 (Gen 1) Type A
Maximum DVD Rewrite Speed
8x
Item
DVD-Writer
Drive Type
External
Maximum DVD Read Speed
8x
Includes
MediaStation Portable 8x DVD Writer, USB Cable, Setup DVD-ROM with CyberLink Software, Quick Setup Guide, Warranty Statement
Mount Type
Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.