Zoro Homepage

MEDIASTATION DVDRW 8X PORTABLE USB 3.0

  • Mfr # DVSM-PUV8U3B

  • Zoro # G816385466


product price: $39.35
/ea

Key Features

Operating System Supported
Windows 10, Windows 10 x64, macOS 10.15, Windows 8.1 x64, Windows 8.1, Windows 11
Optical Media Supported
DVD-RAM/+/-R/+/-RW
BUS Powered
Yes
Host Interface
USB 3.2 (Gen 1) Type A
Height
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVSM-PUV8U3B
Zoro #
G816385466
UPC #
747464135588
Country of Origin
Thailand

Dimensions

Height
5.4 in
Depth
0.6 in
Width
5.8 in

Details

Operating System Supported
Windows 10, Windows 10 x64, macOS 10.15, Windows 8.1 x64, Windows 8.1, Windows 11
Optical Media Supported
DVD-RAM/+/-R/+/-RW
BUS Powered
Yes
Host Interface
USB 3.2 (Gen 1) Type A
Maximum CD Read Speed
24x
Maximum DVD Read Speed
8x
Layer Supported
Double-layer
Item
DVD-Writer
M-DISC Ready
Yes
Includes
MediaStation DVD-Writer, USB Cable, DC Cable, Quick Setup Guide, Declaration, Warranty
Maximum CD Write Speed
24x
Maximum DVD Write Speed
6x
Maximum CD Rewrite Speed
24x
Maximum DVD Rewrite Speed
8x
Software Included
CyberLink Media

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.