
MiniStation HD-PGF 1TB USB 3.2
Mfr # HDPGF1.0U3B
Zoro # G813750588
product price: $80.68
/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Width
3.1 in
Depth
4.7 in
Recording Capacity
1 TB
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDPGF1.0U3B
Zoro #
G813750588
UPC #
747464135540
Country of Origin
Japan
Dimensions
Height
0.5 in
Width
3.1 in
Depth
4.7 in
Details
Item
Hard Drive
Recording Capacity
1 TB
Platform Supported
Mac, PC
Drive Type
External
External Drive Type
Portable
Package Contents
MiniStation Shockproof External Hard DriveUSB 3.2 Gen 1x1 Type-A Cable
Operating System Supported
Mac OS X 10.12 Sierra, Windows 10, Windows 8.1
Durability
Shock Resistant, Water Resistant, Shock Proof
Device Supported
Desktop PC, MAC
Storage Capacity
1 TB
Host Interface
USB 3.2 (Gen 1)
Series
HD-PGFU3
Standards
TAA Compliant
Includes
MiniStation Shockproof External Hard Drive, USB 3.2 Gen 1x1 Type-A Cable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.