
MiniStation HD-PGF 2TB USB 3.2
Mfr # HDPGF2.0U3BB
Zoro # G013750647
product price: $118.09
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
3.1 in
Depth
4.7 in
Recording Capacity
2 TB
Durability
Water Resistant, Shock Proof, Shock Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDPGF2.0U3BB
Zoro #
G013750647
UPC #
747464135557
Country of Origin
Japan
Dimensions
Height
0.6 in
Width
3.1 in
Depth
4.7 in
Details
Item
Hard Drive
Recording Capacity
2 TB
Durability
Water Resistant, Shock Proof, Shock Resistant
Host Interface
USB 3.2 (Gen 1)
Storage Capacity
2 TB
Drive Type
External
External Drive Type
Portable
Device Supported
Desktop PC, MAC
Platform Supported
Mac, PC
Operating System Supported
Windows 8.1, Mac OS X 10.12 Sierra, Windows 10
Package Contents
MiniStation Shockproof External Hard DriveUSB 3.2 Gen 1x1 Type-A Cable
Series
HD-PGFU3
Includes
MiniStation Shockproof External Hard Drive, USB 3.2 Gen 1x1 Type-A Cable
Standards
TAA Compliant
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.