MiniStation HD-PGF 4TB USB 3.2
Mfr # HDPGF4.0U3GB
Zoro # G513750642
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Height
0.8 in
Width
3.1 in
Depth
4.7 in
Recording Capacity
4 TB
Durability
Water Resistant, Shock Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDPGF4.0U3GB
Zoro #
G513750642
UPC #
747464135564
Country of Origin
Japan
Dimensions
Height
0.8 in
Width
3.1 in
Depth
4.7 in
Details
Item
Hard Drive
Recording Capacity
4 TB
Durability
Water Resistant, Shock Proof
Drive Type
External
Platform Supported
Mac, PC
Storage Capacity
4 TB
Operating System Supported
Windows 8.1, macOS 10.12+, Windows 10, Mac OS
Device Supported
Desktop PC, MAC
Host Interface
USB 3.2 (Gen 1)
Series
MiniStation Safe
Wireless LAN
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.