Pistol Safe, Digital Lock, 12 lbs, .57 cu ft, 1 Pistol

  • Mfr # PPSFB

  • Zoro # G4210158


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Net Weight
12 lbs
Capacity
.57 cu ft
Lock Style
Digital Lock
Outside Width
9.875 in
Outside Height
9.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPSFB
Zoro #
G4210158
UPC #
27077082296
Country of Origin
China

Dimensions

Outside Width
9.875 in
Outside Height
9.875 in
Outside Depth
13.75 in
Inside Depth
13.62 in
Inside Width
9.7 in
Inside Height
7.5 in

Details

Net Weight
12 lbs
Capacity
.57 cu ft
Lock Style
Digital Lock
Holds
1 Pistol
Includes
2 backup keys and batteries included
Material
Steel
Item
Pistol Safe
Features
Anti-theft features include a bolt-down kit with fixing bolts included, helping secure the digital safe in place. Security safe features 2 steel live-action locking bolts and solid 26 gauge steel construction (0.5 mm)
Color
Beige

Description

Keep your valuables safe and protected with the Buffalo Electronic Personal Safe. Program the keypad with your own 3 to 8 digit combination, while 2 keys provide extra backup protection.
Anti-theft features include a bolt-down kit with fixing bolts, 2 steel live-action locking bolts, solid 26 gauge steel construction (0.5 mm)
External dimensions: 9.875" W x 13.75" D x 9.875" H, Internal dimensions: 9.7" W x 13.62" D x 7.5" H
Not fire rated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.