Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAID ARRAY WITH OPTIMIZED HARD DRIVES

  • Mfr # HD-QH24TU3R5

  • Zoro # G614873257


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Height
6.1 in
Width
5.9 in
Depth
9.2 in
Interface
Serial ATA/300
Number of Hard Drives Installed
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-QH24TU3R5
Zoro #
G614873257
UPC #
747464130156
Country of Origin
Japan

Dimensions

Height
6.1 in
Width
5.9 in
Depth
9.2 in

Details

Item
DAS Storage System
Interface
Serial ATA/300
Number of Hard Drives Installed
4
Total Hard Drive Capacity Installed
24 TB
Host Interface
USB 3.0
RAID Levels
0, 1, 5, 10, JBOD
Number of Total Expansion Bays
4
Package Contents
DriveStation Quad DAS Array, Setup CD-ROM, Quick-Setup Guide, USB 3.0 Cable, AC Adapter, Warranty Statement
Controller Type
Serial ATA/300
Number of Hard Drives Supported
4
Product Line
DriveStation Quad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.