Buffalo
Recycled Cotton T-shirt Cleaning Cloth 25 lb. Varies, White
Mfr # 10524
Zoro # G4142750
product price: $60.59
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Cleaning Cloth Style T-Shirt
- Size Varies
- Cleaning Cloth Color White
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Buffalo
- MFR # 10524
- Zoro # G4142750
- Country of Origin India
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 25 lb. |
Details
Item | Cloth Rag |
Material | White |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Color | White |
Weight | 25 lb |
Package Type | Box |
Cleaning Cloth Condition | Recycled |
Color | White |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Recycled Cotton T-Shirt, Cleaning Cloth Color White, Cleaning Cloth Condition Recycled, Weight 25 lb, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Scrubbing Bubbles Citrus Scent Bathroom Cleaner 32 oz Spray (70755)
- FLOORSHELL Trimaco FloorShell Surface Protection 0.046 mil X 38 in. W X 100 ft. L Paper Brown 1 pk (12380)
- ZEP Big Orange Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (11401)
- HORSEMENS PRIDE Manure Bucket RED (4228-RE)
- BUFFALO Cotton Cleaning Cloth 4 lb. Varies White (10520)
- BUFFALO Mix Huck Towels No. 25 Box (10207)
- BUFFALO White T-Shirt No. 50 Box (10525)
- BUFFALO Colored T-Shirt No. 50 Box (10085)
- BUFFALO Flannel No. 25 Box (10184)
- BUFFALO Buffalo Knit Wiping Rags 8 lb 1 pk (10526)
- WORKWIPES New White T-Shirt in Bag 1 bag (WIP554)
- TOUGH GUY Dust Cloth 8" x 10", Green, 10PK (5KDE5)