Shop WYPALL
See all product information
Create Account
FoodSvcWipe, WypAll, 15"L, Wht, 1/4 Fold
- Mfr # 58136
- Zoro # G425078117
product price:Â
$
47.19
/ea
Key Features
Series
WypAll CriticalClean
Product Type
Cleaning Wipes
Wipe Construction
Hydro-Entangled (HEF)
Weight
6.94 lb
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58136
- Zoro #
- G425078117
- UPC #
- -
- Country of Origin
- United States
- Series
- WypAll CriticalClean
- Product Type
- Cleaning Wipes
- Wipe Construction
- Hydro-Entangled (HEF)
- Weight
- 6.94 lb
- Package Type
- Box
- Ply
- 1
- Cloth Density
- 78 g/sq m
- Number of Sheets
- 300
- Material
- Cellulose, Polypropylene
- Cloth Style
- Duty Cloth
- Wipe Type
- Food Service Wipe
- Item
- Food Service Wipe
- Traction Material
- Cellulose, Polypropylene
Dimensions
- Sheet Width
- 13 in
- Sheet Length
- 15 in
Description
FoodSvcWipe,WypAll,15"L,Wht,1/4 Fold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.